Oljepumpe Spartex 886286

Manuell hydraulisk pumpe

Se teknisk informasjonSe dokumenter

Referanser

Spartex:886286
Rubix:571871
EAN:3660338397264
brand logo

Teknisk sammendrag

Oljekapasitet640 cm³
Nominelt trykk700 bar
Type1 speed
Se alle karakteristika

Dokumenter

Produktinformasjon : Hydraulisk håndpumpe 640CC Spartex


Single-acting pumps are intended for use with single-acting cylinders.Double-acting pumps are equipped with 4-way 3-position valves for use with double-acting cylinders.The range of pumps includes single and double speed models. Two-speed models allow the cylinder to advance rapidly until it contacts the load.The hydraulic outlet on all models is 3/8”-NPT female.Pumps are fitted with internal safety valves to prevent overpressure.

Teknisk informasjon


Egenskaper
Oljekapasitet640 cm³
Nominelt trykk700 bar
Type1 speed
Vekt7.3 kg
14 269,78 kr Eks. mva
/ stykk
17 837,22 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel