Fil Pferd Tools 1132 150 H2

Machinist's File 1132

Se teknisk informasjon

Referanser

Pferd Tools:1132 150 H2
Rubix:6015188
Produsent:11108152
EAN:4007220006658
PFERD Machinist's file, DIN series 1132 150 mm H2

Teknisk sammendrag

Formtrekantet
Lengde150 mm
Håndtakuten
Se alle karakteristika

Produktinformasjon : TREKANTFIL 1132 150 H2 - 11108152 - PFERD


Triangular file, tapered, tanged and cut on three sides. Shape C according to DIN 7261. -PFERD produces files for the workshop with highest quality standards. They achieve a long service life and high stock removal rates. Three application-oriented cuts are available: Cut 1: Roughing, coarse stock removal Cut 2: General use Cut 3: Fine finishing  PFERD files for the worksthop are available in industrial packaging without handle or in PF packaging with ergonomic file handle.

Egenskaper

- High and consistent material removal across the entire active surface of the tool.

- Extended service life, making maintenance operations more cost-effective.

- Versatility for use on steel, cast iron and non-ferrous metals.

- Ergonomic handles available to reduce operator fatigue.

Bruksområder

The three-point file is suitable for general engineering workshops and industrial maintenance departments. It works effectively on materials such as steel, cast steel, aluminium, bronze, copper, brass and zinc. Common operations include deburring, chamfering, rounding off and surface finishing. This equipment is particularly suitable for working on corners and profiles requiring a specific geometric approach.

Teknisk informasjon


Egenskaper
Formtrekantet
Lengde150 mm
Håndtakuten
Seksjons dimensjoner11 mm
1 041,80 kr Eks. mva
/ 10 stykk
1 302,25 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel