Referanser
Dormer:B1703.98
Rubix:6200908
EAN:7320760132784
Produktinformasjon : SYLINDRISK BROTSJ 3.98mm HSS-E BLANK DIN 212 - B1703.98 - DORMER
HSS-E machine reamer with cylindrical shank DIN 212 B/D <5.5/+0.004 >5.5/+0.005 stoomontlaten flutes for steel <850 N/mm². Stainless automatic-bar steel. Titanium alloys <900 N/mm² and nickel.
Bruksområder
• Automatic-bar steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless automatic-bar steel (<250 HB <850 N/mm²)
• Titanium-alloyed (<270 HB <900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless automatic-bar steel (<250 HB <850 N/mm²)
• Titanium-alloyed (<270 HB <900 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
Teknisk informasjon
Egenskaper
| Nominell diameter (metrisk) | 3.98 mm |
|---|---|
| Total lengde | 75 mm |
| Hus materiale | hss-e |
Vis UNSPSC/ECL@SS
479,90 kr Eks. mva
/ stykk
599,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel