Referanser
Loctite:542 BO 50ML SFDN
Rubix:6013728
Produsent:234415
Dokumenter
Produktinformasjon : Loctite 542 Gjengetetting 50ml - 234415
LOCTITE 542 is designed for the locking and sealing of metal pipes and fittings as well as other cylindrical metal assemblies. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. The thixotropic nature of LOCTITE 542 reduces the migration of liquid product after application to the part.
Egenskaper
Your Benefits:
Ideal for fine threads as used in hydraulic, pneumatic & general fittings
Suitable for metal threads only
Instant low-pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration loosening
DVGW approval (EN 751-1): NG-5146AR0855
Ideal for fine threads as used in hydraulic, pneumatic & general fittings
Suitable for metal threads only
Instant low-pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration loosening
DVGW approval (EN 751-1): NG-5146AR0855
Bruksområder
Thread Sealant - medium strength. For fine threads in hydraulic, pneumatic and general fittings. Fast curing.
Teknisk informasjon
Egenskaper
| Kapasitet | 50 ml |
|---|
Vis UNSPSC/ECL@SS
514,74 kr Eks. mva
/ stykk
643,42 kr Inkl. mva
- Tilgjengelig
