Referanser
Loctite:243 BO 250ML SFDN
Rubix:391094
Produsent:1335869
Dokumenter
Produktinformasjon : LOCTITE 243 250ML GJENGESIKR,
LOCTITE® 243 threadlocker is a versatile anaerobic adhesive designed to secure and seal nuts and screws to prevent loosening caused by shock or vibration. It is suitable for threaded fasteners up to M36 (36 mm) in diameter. Its medium strength allows easy disassembly using standard tools. This blue product is compatible with all types of metals, including passive substrates such as stainless steel and plated surfaces.
Features:
LOCTITE® 243 features advanced acrylic technology that cures in the absence of air between close-fitting metal surfaces. Its thixotropic nature minimises product migration during application, ensuring even distribution. The product prevents fasteners from loosening in vibrating assemblies, such as pumps, gearboxes and presses. It tolerates contamination, including light oils, allowing use without prior cleaning. It is effective in environments ranging from -55 to 180°C.
Specifications:
• Technology: Acrylic
• Chemical type: Dimethacrylate ester
• Colour: Blue
• Fluorescence: Positive under UV light
• Physical form: Liquid
• Thread diameter: up to 36 mm
• Viscosity: 2,150 mPa·s (at 20 rpm)
• Specific gravity at 23.0°C: 1.08
• Breakaway torque, M10 black oxide bolts and mild steel nuts: ~26.0 N·m (230.0 in./lb.)
• Prevailing torque, M10 black oxide bolts and mild steel nuts: 5.0 N·m (40.0 in./lb.)
• Application temperature range: -55 to 180°C
• Fixture time: 10 minutes
• Cure type: Anaerobic
• Application method: Manual, gun or dispensing system
• Packaging: Blister card.
Standards:
LOCTITE® 243 complies with:
• NSF/ANSI 61: ensures its safe use for applications involving drinking water systems. This certification confirms that the product does not contain harmful substances that could contaminate the water.
• ISO 10964: evaluates the strength and torque of threaded fasteners, ensuring that LOCTITE® 243 maintains reliable torque and strength for threaded fasteners subjected to significant vibration and mechanical stress.
• ISO 10123: measures the shear strength of adhesives to ensure the reliability of LOCTITE® 243 in maintaining optimum strength between metal surfaces even under stress.
• ISO 11359-2: relates to thermal stability and the coefficient of thermal expansion, indicating the product's ability to withstand temperature variations.
• ISO 8302: determines thermal conductivity to predict performance in high-temperature environments.
Features:
LOCTITE® 243 features advanced acrylic technology that cures in the absence of air between close-fitting metal surfaces. Its thixotropic nature minimises product migration during application, ensuring even distribution. The product prevents fasteners from loosening in vibrating assemblies, such as pumps, gearboxes and presses. It tolerates contamination, including light oils, allowing use without prior cleaning. It is effective in environments ranging from -55 to 180°C.
Specifications:
• Technology: Acrylic
• Chemical type: Dimethacrylate ester
• Colour: Blue
• Fluorescence: Positive under UV light
• Physical form: Liquid
• Thread diameter: up to 36 mm
• Viscosity: 2,150 mPa·s (at 20 rpm)
• Specific gravity at 23.0°C: 1.08
• Breakaway torque, M10 black oxide bolts and mild steel nuts: ~26.0 N·m (230.0 in./lb.)
• Prevailing torque, M10 black oxide bolts and mild steel nuts: 5.0 N·m (40.0 in./lb.)
• Application temperature range: -55 to 180°C
• Fixture time: 10 minutes
• Cure type: Anaerobic
• Application method: Manual, gun or dispensing system
• Packaging: Blister card.
Standards:
LOCTITE® 243 complies with:
• NSF/ANSI 61: ensures its safe use for applications involving drinking water systems. This certification confirms that the product does not contain harmful substances that could contaminate the water.
• ISO 10964: evaluates the strength and torque of threaded fasteners, ensuring that LOCTITE® 243 maintains reliable torque and strength for threaded fasteners subjected to significant vibration and mechanical stress.
• ISO 10123: measures the shear strength of adhesives to ensure the reliability of LOCTITE® 243 in maintaining optimum strength between metal surfaces even under stress.
• ISO 11359-2: relates to thermal stability and the coefficient of thermal expansion, indicating the product's ability to withstand temperature variations.
• ISO 8302: determines thermal conductivity to predict performance in high-temperature environments.
Egenskaper
• Ensures effective securing of threaded fasteners by preventing loosening caused by vibration.
• Compatible with all types of metals, including passive substrates such as stainless steel;
• Oil-tolerant, allowing use without prior cleaning of fasteners;
• Easy disassembly with standard hand tools, simplifying maintenance operations;
• High-temperature resistance, providing reliable performance up to 180°C;
• Thixotropic nature reduces product migration for precise and clean application;
• New CMR-FREE formula.
• Compatible with all types of metals, including passive substrates such as stainless steel;
• Oil-tolerant, allowing use without prior cleaning of fasteners;
• Easy disassembly with standard hand tools, simplifying maintenance operations;
• High-temperature resistance, providing reliable performance up to 180°C;
• Thixotropic nature reduces product migration for precise and clean application;
• New CMR-FREE formula.
Bruksområder
LOCTITE® 243 is ideal for threadlocking and sealing threaded components across various industrial sectors. It is designed for threaded fasteners up to M36 in diameter, which are often used in heavy-duty industrial applications or large mechanical equipment. It is particularly recommended for applications on equipment subject to vibration, such as pumps, motors, gearboxes and presses.
Teknisk informasjon
Egenskaper
| Kapasitet | 250 ml |
|---|
Vis UNSPSC/ECL@SS
2 798,99 kr Eks. mva
/ stykk
3 498,74 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
