Referanser
Pferd Tools:PNL 6025/6 A 100
Rubix:6015699
Produsent:44656010
EAN:4007220892879

Produktinformasjon : PNL 6025/6 A 100 PFERD
Essential application of the tool for surface machining. Abrasive: A = corundum SiC = silicon carbide The fiber layers Vlies are arranged in the wheel blade in a radial way. The blades are very compact, offering a high lifespan. Circumferential speed, maximum recommendation 32 m/s.
Teknisk informasjon
Egenskaper
| Ytter diameter (inch) | 60 mm |
|---|---|
| Korn | 100 |
| Stav diameter | 6 mm |
| Lengde | 25 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
