Referanser
Bahco:1997M-11
Rubix:424989
EAN:7314151059361

Produktinformasjon : Sekskantnøkkel Chrom 11Mm - 1997M-11
Egenskaper
•Offset screwdriver for hexagon head screws, metric
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
Teknisk informasjon
Egenskaper
| Vekt | 150 g |
|---|---|
| Sportype | hex / allen |
| Sportykkelse | 11 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
