Referanser
Portwest:CD875YBRL
Rubix:6387912
Produsent:CD875YBRL
EAN:5036108408382



Produktinformasjon : WX2 ECO Hi-Vis Softshell (2L), Gul/svart, str. L - CD875YBRL - PORTWEST
WX2 Eco Hi-Vis Softshell (2L), CD875, Yellow/Black, Size L
Egenskaper
The WX2 high visibility softshell jacket is unique for its distinctive design, with stretch contemporary contrast panels. The high quality 2-layer breathable, water-resistant and windproof fabric, along with multiple practical features ensure this is a must-have solution for a range of working professionals.
Eco-conscious certified recycled fabric
Eco-conscious certified recycled fabric
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | l |
| Klasse EN20471 | 3 |
| Hovedmaterialet | softshell |
| Sekundær farge | svart |
| Pustende | ja |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel