Referanser
Portwest:CD875YBRM
Rubix:6387911
Produsent:CD875YBRM
EAN:5036108408399



Produktinformasjon : WX2 ECO Hi-Vis Softshell (2L), Gul/svart, str. M - CD875YBRM - PORTWEST
WX2 Eco Hi-Vis Softshell (2L), CD875, Yellow/Black, Size M
Egenskaper
The WX2 high visibility softshell jacket is unique for its distinctive design, with stretch contemporary contrast panels. The high quality 2-layer breathable, water-resistant and windproof fabric, along with multiple practical features ensure this is a must-have solution for a range of working professionals.
Eco-conscious certified recycled fabric
Eco-conscious certified recycled fabric
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | m |
| Klasse EN20471 | 3 |
| Hovedmaterialet | polyester |
| Sekundær farge | svart |
| Pustende | ja |
| Vekt | 280 g/m² |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel