Standard sylinder Aventics 0822397608

ISO Cylinder

Se teknisk informasjon

Referanser

Aventics:0822397608
Rubix:228512
Produsent:0822397608
EAN:3661475905572

Produktinformasjon : COMPACT CYLINDER, Series KPZ, Functional principle double-acting, Piston diam - 0822397608


Egenskaper

•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept

Teknisk informasjon


Egenskaper
5 581,32 kr Eks. mva
/ stykk
6 976,65 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel