Referanser
CRC:12056-AB
Rubix:6165170
EAN:5412386059445
Dokumenter
Produktinformasjon : Foodclean avfetting PS Aerosol 500ML - CRC
FOODKLEEN is the power cleaner for food technology. Thanks to its strong and deep-acting cleansing effect, it can quickly and reliably remove resin and adhesive residues in addition to oil and grease. The cleaner evaporates in a controlled and residue-free manner. Due to the elevated flash point of 40°C (AII), the risk of ignition during application is reduced. The cleaner is registered in accordance with NSF C1,A8 for use in food technology.
Teknisk informasjon
Egenskaper
| Kapasitet | 500 ml |
|---|
Vis UNSPSC/ECL@SS
178,39 kr Eks. mva
/ stykk
222,99 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel