Referanser
Spartex:880590
Rubix:6292575
EAN:3660338339554

Dokumenter
Produktinformasjon : Jekk Hydraulisk 10 T Spartex 880590
Solid construction with epoxy finish
Discharge screw for a smooth and safe lowering of loads
Lever can be rotated 180°. Lifts heavy loads
Takes the load flush from the ground or possibly on the jack head
Can be used in all positions.
Discharge screw for a smooth and safe lowering of loads
Lever can be rotated 180°. Lifts heavy loads
Takes the load flush from the ground or possibly on the jack head
Can be used in all positions.
Hydraulic jack with foot 10T
Teknisk informasjon
Egenskaper
| Løftehøyde | 650 mm |
|---|---|
| Materiale | steel |
| Safe working load SWL | 10000 kg |
Vis UNSPSC/ECL@SS
16 133,47 kr Eks. mva
/ stykk
20 166,84 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel