Referanser
Kasp:K19070D
Rubix:6360637

Produktinformasjon : Hengelås høy sikkerhet 70mm 2 nøkler - K19070D - KASP
The award winning Kasp 190 series padlocks have been designed and manufactured in accordance with internationally recognised Central European Norm specifications.
- 14 mm Boron Alloy Steel Shackle
- Double ball bearing locking mechanism
- Pearl nickel plated steel body
- 6 pin cylinder with anti-pick mushroom pins
- Paracentric keyway
- Drill resistant keyway
- Supplied with 2 keys
- Padlock width: 70 mm
- Shackle diameter: 14 mm
- Internal shackle height: 20 mm
Teknisk informasjon
Egenskaper
| Materiale/overflate finish | Stål |
|---|---|
| Sjakkeldiameter | 14 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
