T-skjorte med høy synlighet Portwest T180YBRL
Hi-Vis Polo Shirt PORTWEST T180
Se teknisk informasjonSe dokumenterReferanser
Portwest:T180YBRL
Rubix:6389414
Produsent:T180YBRL
EAN:5036108287802



Dokumenter
Produktinformasjon : PW3 Hi-Vis kortermet polotrøye, størrelse L - T180YBRL - PORTWEST
Constructed from premium breathable Cotton Comfort fabric combined with HiVisTex Pro tape, this polo shirt offers excellent comfort and movement. It features a loop at the placket ideal for attaching glasses/pens.
Egenskaper
•Moisture wicking fabric helping to keep the body warm, cool and dry
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
35+ UPF rated fabric to block 97% of UV rays
Chest pocket
Loop at placket ideal for attaching glasses/pens
Contrast colouring for added style
Side vents for added comfort
Superior styling with a contrast collar and fluorescent stripe
Designed with a comfort fit
Complies with EN ISO 20471 standard
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
35+ UPF rated fabric to block 97% of UV rays
Chest pocket
Loop at placket ideal for attaching glasses/pens
Contrast colouring for added style
Side vents for added comfort
Superior styling with a contrast collar and fluorescent stripe
Designed with a comfort fit
Complies with EN ISO 20471 standard
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | l |
| Klasse EN20471 | 2 |
| Hovedmaterialet | polyester |
| Sekundær farge | svart |
| Materiale | polyester/cotton fabric |
Vis UNSPSC/ECL@SS
321,43 kr Eks. mva
/ stykk
401,79 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel