Bukser med høy synlighet Portwest MV46YNRXL

Hi-Vis Modaflame Trousers, MV46

Se teknisk informasjon

Referanser

Portwest:MV46YNRXL
Rubix:6393533
Produsent:MV46YNRXL
EAN:5036108305940
brand logo

Teknisk sammendrag

Fargegul
Størrelsexl
Klasse EN204712
Se alle karakteristika

Produktinformasjon : Hi-Vis Modaflame bukse kl2, Gul/marineblå, str. XL - MV46YNRXL - PORTWEST


Conforming to multiple EN standards, these trousers offer ideal protection against exposure to industrial hazards. The elasticated back waist allows for freedom of movement and ensures the garment sits comfortably. Outstanding features include two tier knee pad pockets, adjustable leg length for added convenience and triple-stitched seams for extra durability., Inherent flame resistant qualities will not diminish with washing
Conforming to multiple EN standards, these trousers offer ideal protection against exposure to industrial hazards. The elasticated back waist allows for freedom of movement and ensures the garment sits comfortably. Outstanding features include two tier knee pad pockets, adjustable leg length for added convenience and triple-stitched seams for extra durability.

Inherent flame resistant qualities will not diminish with washing

Teknisk informasjon


Egenskaper
Fargegul
Størrelsexl
Klasse EN204712
Hovedmaterialetmodakryl
Sekundær fargemarinen
1 718,95 kr Eks. mva
/ stykk
2 148,69 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Størrelse