Referanser
Bosch:2609390589
Rubix:365312
EAN:3165140698269

Produktinformasjon : HÅLSÅG ADAPTER HEX 11MM M/BORR 14-30MM - 2609390589 - BOSCH
The Q-Lock adapter with hexagon allows the use of hole saws for tools with rotating pins. It provides the necessary connection between holesaws and power tools during cutting. The adapter is compatible with cordless drills and mains-operated drills. The Q-Lock adapter is a keyless system that is unique on the market for standard hole saws.
Teknisk informasjon
Egenskaper
| Vekt | 200 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 215x107x35 mm |
| Vekt emballert | 223 g |
| Diameter | 6.35 mm |
Vis UNSPSC/ECL@SS
417,31 kr Eks. mva
/ stykk
521,64 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
