Referanser
Tsubaki:08B1 22T
Rubix:6001464
Produsent:21706000250
EAN:8718472594010

Produktinformasjon : 08B-1 Z=22 Simplex kjedehjul herdet
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk informasjon
Egenskaper
| Vekt | 910 g |
|---|---|
| Kjede stigning | 12.7 mm |
| Profil | simplex (1) |
| Antall tenner | 22 |
| ISO-kode | 08b-1 |
| Materiale | stål |
| Vekt | 0.91 kg |
| Total bredde | 28 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel