Referanser
Bahco:P57-25-F
Rubix:424017
EAN:7311518301293

Dokumenter
Produktinformasjon : HEKKSAKS - P57-25-F
Den riflede delen av bladet gir enklere klipping av tykkere grener (10 mm, 3/8")
Egenskaper
•Traditional hedge shears for all hedge types
Stamped and fully-hardened blade
P57-25 with straight blade and partly serrated edge to cut branches up to 10 mm (1/2")
P57-25-W with wavy blade, for cutting soft twigs and stems that tend to slip out when closing the blades
Comfortable wooden handles
Rubber shock absorbers for less fatigue and increased comfort
Spare parts available
Stamped and fully-hardened blade
P57-25 with straight blade and partly serrated edge to cut branches up to 10 mm (1/2")
P57-25-W with wavy blade, for cutting soft twigs and stems that tend to slip out when closing the blades
Comfortable wooden handles
Rubber shock absorbers for less fatigue and increased comfort
Spare parts available
Bruksområder
Cutting
Teknisk informasjon
Egenskaper
| Vekt | 1140 g |
|---|---|
| Kutte kapasitet ved 45 grader | 10 mm |
| Lengde | 540 mm |
Vis UNSPSC/ECL@SS
3 080,16 kr Eks. mva
/ 4 stykk
3 850,20 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
