Retningsreguleringsventil Festo VHEF-L-M52-M-G18
Hand Lever Valve VHEF
Se teknisk informasjonSe dokumenterReferanser
Festo:VHEF-L-M52-M-G18
Rubix:6401355
Produsent:4500001
EAN:4052568291808





Dokumenter
Produktinformasjon : Fingerspaksventil, VHEF-L-M52-M-G18 - 4500001 - FESTO
Manually operated valves are used in all industrial sectors, as well as in the skilled trades. They are used to carry out simple processes such as clamping or closing safety doors. Depending on the required actuation (pushing, rotating/swivelling or tilting), the valves are either resetting. or non-resetting. The valves are directly actuated.
Teknisk informasjon
Egenskaper
| Type | finger lever valve |
|---|---|
| Antall porter | 5 |
| Luftmengde | 750 l/min |
Vis UNSPSC/ECL@SS
888,81 kr Eks. mva
/ stykk
1 111,01 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel