Referanser
Bosch:2608900073
Rubix:6467885
EAN:4059952531465




Dokumenter
Produktinformasjon : Hammerbor Plus-7X 6x215mm - 2608900073 - Bosch
Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact.
Egenskaper
•Long Life Drilling Reinforced Concrete
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills
Bruksområder
Cured concrete;Hardened reinforced concrete;Hard stone such as granite and gneiss
Teknisk informasjon
Egenskaper
| Total lengde | 215 mm |
|---|---|
| Borre diameter | 6 mm |
| Lengde på kutt | 150 mm |
| Hus materiale | karbid |
| Type hale | sds plus |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
