Referanser
Bosch:2608597405
Rubix:360298
EAN:3165140103992

Dokumenter
Produktinformasjon : FORMSTAGSBORR 14X600MM SDS-PLUS - 2608597405 - BOSCH
When you drill through multi-layered building materials you need durable drill bits that won’t jam or stop when you hit a nail. Drill bits you can use to drill through formwork and layers of metal sandwich panels. PRO Wood HSS Installation Drill Bits are right for the job. PRO Wood HSS Installation Drill Bits are a great choice for construction workers and installers who need to drill holes in multiple building materials, such as metal sandwich panels and hardwood. We made them from high-speed steel (HSS) for strength and resistance to heat. The drill bits are long enough to drill through multiple layers of building materials. They feature a tapered flute that prevents jamming, even when you drill in moist wood. You can use them for any formwork, interior fitting, plumbing, and electrical installation jobs.
Egenskaper
•Long Life drilling in wood
Tapered flute for drilling through hard materials with no jamming
Cylindrical shank compatible with three-jaw drill chucks
Tapered flute for drilling through hard materials with no jamming
Cylindrical shank compatible with three-jaw drill chucks
Bruksområder
Construction
Teknisk informasjon
Egenskaper
| Vekt | 391 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 660x60x15 mm |
| Vekt emballert | 391 g |
| Total lengde | 600 mm |
| Borre diameter | 14 mm |
| Lengde på kutt | 100 mm |
| Hus materiale | hss |
| Type hale | sds plus |
Vis UNSPSC/ECL@SS
453,12 kr Eks. mva
/ stykk
566,40 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
