Referanser
Festo:HGDD-63-A-G2
Rubix:506618
Produsent:1163048
EAN:4052568227951
Dokumenter
Produktinformasjon : Trepunktsgripdon, HGDD-63-A-G2 - 1163048 - FESTO
The fully encapsulated gripper kinematics enable the gripper to be used in extremely harsh ambient conditions. The sturdy and precise kinematics provide maximum torque resistance and a long service life. The force generated by the linear motion is translated into the gripper jaw movement via a wedge mechanism with force-guided motion. This also guarantees synchronous movement of the gripper jaws. The virtually backlash-free plain-bearing guide is realised using ground-in gripper jaws.
Egenskaper
Can be used as a double-acting and single-acting gripper
Compression spring for supplementing or retaining the gripping forces
Compression spring for supplementing or retaining the gripping forces
Bruksområder
External and Internal Gripping
Teknisk informasjon
Egenskaper
| Type | gripper |
|---|
Vis UNSPSC/ECL@SS
21 379,65 kr Eks. mva
/ stykk
26 724,56 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel