Referanser
3M:46PAD
Rubix:6469886
Produsent:7100197488



Produktinformasjon : Griddle Polishing Pads 46, Black, 133 mm x 101 mm, SB46GPCC - 7100197488 - 3M
Egenskaper
•Aggressive griddle cleaning pad
Use between screen and holder to maximize screen life
Certified by HACCP International as "Food Safe" and "Fit for Purpose"
Aggressive, heavy duty and open pad construction to provide fast cleaning and multiple uses, resist clogging, and rinse clean easily
Heat resistant pad to allow for cleaning griddle at operating temperature throughout the day
Aggressive cleaning pad for griddles
Use between screen and holder to maximize screen life
Certified by HACCP International as "Food Safe" and "Fit for Purpose"
Aggressive, heavy duty and open pad construction to provide fast cleaning and multiple uses, resist clogging, and rinse clean easily
Heat resistant pad to allow for cleaning griddle at operating temperature throughout the day
Aggressive cleaning pad for griddles
Bruksområder
Cleaning
Teknisk informasjon
Egenskaper
| Lengde | 133.35 mm |
|---|---|
| Bredde | 101 mm |
| Serie | scotch-brite™ 46 |
| Tykkelse | 12 mm |
| Vaskbar | ja |
| Type festemiddel | ikke-vevd |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel