Referanser
Sati:KLEE220
Rubix:181035

Produktinformasjon : Clamping element RCK11-220/285
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk informasjon
Egenskaper
| Vekt | 24900 g |
|---|---|
| Størrelse | 164 mm |
| Ytter diameter (inch) | 285 mm |
Vis UNSPSC/ECL@SS
15 434,39 kr Eks. mva
/ stykk
19 292,99 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel