Tannkoblingsnav KTR ROTEX 28 ST 1A 25H7

ROTEX 28 ST

Se teknisk informasjon

Referanser

KTR:ROTEX 28 ST 1A 25H7
Rubix:108372
Produsent:020285102500
ROTEX NABE ST GR 28 BORE 25MM H7

Teknisk sammendrag

Typerotex
Materialesteel
Størrelse28
Se alle karakteristika

Produktinformasjon : Rotex 28 hub 1a d25H7+kw+s ST


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Teknisk informasjon


Egenskaper
Vekt820 g
Typerotex
Materialesteel
Størrelse28
1 288,00 kr Eks. mva
/ stykk
1 610,00 kr Inkl. mva
  • Tilgjengelig