Referanser
Portwest:FW14BKR48
Rubix:6016861
Produsent:FW14BKR48
EAN:5036108129485

Produktinformasjon : Steelite Protector sko S1P, Svart, str. 48 - FW14BKR48 - PORTWEST
This popular safety shoe is lightweight and durable allowing you to work confidently in any environment. Superb slip resistant, oil resistant and energy absorbing outsole with protective steel toecap and midsole.
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit. Puncture resistant steel midsole.
Standard : EN20345 S1P
Standard : EN20345 S1P
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 48 |
|---|---|
| Stem / Rod | lav |
| Farge | svart |
| Hovedmaterialet | skinn |
| Vanntett | ja |
| Sikkerhetskategori | s1p |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
48