Referanser
Portwest:FW05BKR39
Rubix:6394011
Produsent:FW05BKR39
EAN:5036108198009

Dokumenter
Produktinformasjon : Pelsforet vinterstøvel S3 CI, Svart, str. 39 - FW05BKR39 - PORTWEST
High leg, fur lined version of our best selling safety boot. Suitable for use in cold working conditions.
Egenskaper
•Fur lined for added warmth and comfort
Bellow tongue construction for better resistance to water penetration
Back pull-tab for ease of getting onto the foot
Protective scuff cap
Cold insulation
Protective steel toecap
Pierce resistant steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
CE certified
UKCA marked
Bellow tongue construction for better resistance to water penetration
Back pull-tab for ease of getting onto the foot
Protective scuff cap
Cold insulation
Protective steel toecap
Pierce resistant steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
CE certified
UKCA marked
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 39 |
|---|---|
| Stem / Rod | høy |
| Farge | svart |
| Hovedmaterialet | skinn |
| Sklisikkerhet | ja |
| Materiale | split leather (upper);pu/tpu (outsole) |
| Type såler | pierce resistant steel (midsole);slip resistant (outsole) |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
39