Sugekopper og myke gripere Piab 0101915

Flat suction cups F Nitrile-PVC

Se teknisk informasjonSe dokumenter

Referanser

Piab:0101915
Rubix:523279
Produsent:0101915
brand logo

Teknisk sammendrag

Materialenitrile-pvc (npv)
Diameter115.3 mm
Formflatt
Se alle karakteristika

Dokumenter

Produktinformasjon : S.F110NP50.G38F.01 - 0101915


Piab’s Nitrile-PVC flat suction cups are designed for robust and reliable material handling in tough industrial environments. The nitrile-PVC blend provides mark free handling and excellent resistance to oils, chemicals, and abrasion. Their flat design ensures a secure grip on smooth surfaces, making them ideal for automotive and manufacturing applications.

Egenskaper

Constructed from durable nitrile-PVC blend Excellent oil, chemical, and abrasion resistance Recommended when the lifting force is parallel to the surface of the object. Mark free handling Long-lasting performance in tough conditions Suitable for automotive and manufacturing industries

Teknisk informasjon


Egenskaper
Materialenitrile-pvc (npv)
Diameter115.3 mm
Formflatt
Typeg3/8 female, with mesh filter
Minimum temperatur0 °C
Maks temperatur90 °C
  • Tilgjengelig – Leveringsdato på forespørsel