Referanser
Irwin:10502806
Rubix:355031

Produktinformasjon : IR BLUE GROOVE 4X 12MM X 157MM
Professionals can now improve their productivity and accuracy with IRWIN®’s innovative ranges. IRWIN® Blue Groove 4X and Blue Groove 6X wood boring bits raise-the bar on tool quality and performance. The cutting edge technology incorporates true “cutting edges” that glide through the wood versus scraping its way through. The latest generation Blue Groove Power is adding extreme durability thanks to Bi-Metal Technology.
Egenskaper
•10% LARGER shank - For added durability
Double cutting spurs
Thicker cutting edge
Blue groove point & cutting edge
Double cutting spurs
Thicker cutting edge
Blue groove point & cutting edge
Teknisk informasjon
Egenskaper
| Total lengde | 6 mm |
|---|---|
| Borre diameter | 12 mm |
| Type hale | flatt |
Vis UNSPSC/ECL@SS
37,95 kr Eks. mva
/ stykk
47,44 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel