Sugekopper og myke gripere Piab 0103745
Flat concave suction cups FCP Polyurethane
Se teknisk informasjonSe dokumenterReferanser
Piab:0103745
Rubix:523271
Produsent:0103745
Dokumenter
Produktinformasjon : Suction cup FC150P.4E.11NA - 0103745
DURAFLEX® suction cups have been developed to meet the strict demands of the automotive industry. A typical application is the feeding of sheet metal into a press tool. The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Also available in oval shape for oblong objects.
Egenskaper
Suitable for lifting small objects and narrow parts, also slightly domed, flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes.
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces.
The suction cups have cleats that prevent thin objects from being disfigured.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Bruksområder
Exterior and interior trim components assembly
Teknisk informasjon
Egenskaper
| Materiale | polyurethane 60 (pu) |
|---|---|
| Diameter | 150 mm |
| Type | g3/8 female, with mesh filter |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel

