Referanser
Dormer:C94814.0
Rubix:6190038
EAN:7320760128633



Produktinformasjon : SKAFTFRES GROVBEARBEIDING 14.00mm HSS-E-PM ALCRONA DIN 844 L - C94814.0 - DORMER
HSS-E-PM Extra long finger cutter with Weldon shank PRIMAX DIN 844L NRA 35° Super-G coated 4/6-flute cutter for alloy steel <1620 N/mm². Stainless steel. Cast iron. Titanium and nickel alloys <1200 N/mm². Copper alloys and aluminium Si >10%.
Bruksområder
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron Lamellar (<150 HB >500 N/mm²)
• Cast iron Lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alloyed aluminium, silicon >10% whisker-reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast iron Lamellar (<150 HB >500 N/mm²)
• Cast iron Lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alloyed aluminium, silicon >10% whisker-reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
Teknisk informasjon
Egenskaper
| Diameter | 14 mm |
|---|---|
| Type hale | weldon |
| hale diameter | 12 mm |
| Antall tenner | 4 |
| Lengde på kutt | 53 mm |
| Total lengde | 110 mm |
| Senter kutt | without |
| Skjæremateriale | hss |
| Overflatebehandling | super-g |
| Type | end mill |
| Maskinerings materiale | alloy steel, stainless steel, cast iron, titanium, nickel and copper alloys and aluminum si |
| Kutte vinkel | 35 ° |
Vis UNSPSC/ECL@SS
1 806,25 kr Eks. mva
/ stykk
2 257,81 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
