Referanser
3M:H10
Rubix:432721
Produsent:7000031087
EAN:0021200069109

Produktinformasjon : Scotch® Handhållare för bandningstejper H-10
Scotch® Filament Tape Hand Dispenser H10 is a portable, high-impact durable hand-held unit designed to dispense 1/2 inch to 1 inch (1. 3 cm to 2. 54 cm) width tapes. This dispenser is specifically designed for box sealing applications using narrow width rolls of Scotch® Filament Tapes.
Egenskaper
•Comfortable control and easy one-hand operation
Built specifically to dispense narrow tapes ranging from 1/2" to 1" (1. 3 to 2. 54 cm) in width
Durable, portable construction
Recessed carbon steel blade for added safety
Built specifically to dispense narrow tapes ranging from 1/2" to 1" (1. 3 to 2. 54 cm) in width
Durable, portable construction
Recessed carbon steel blade for added safety
Bruksområder
Industry
Teknisk informasjon
Egenskaper
| Vekt emballert | 128,5 g |
|---|---|
| Bredde | 25.4 mm |
| Materiale | plastic |
| Farge | grå |
| Båndtype | teip av tøy |
Vis UNSPSC/ECL@SS
1 665,72 kr Eks. mva
/ 6 stykk
2 082,15 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel