Referanser
3M:941719
Rubix:431938
Produsent:7000116583

Produktinformasjon : 3M™ Transfertejp Y9417, 19 mm x 55 m
This adhesive will not bleed into most paper stocks, thus minimising possible discolouration of business forms, posters etc.
3M 9417 is permanent adhesive in the sense that it does not degrade when sandwiched between two impermeable surfaces in normal use. 9417 is well suited for bonding together a wide variety of similar and dissimilar materials such as metals, glass, wood, papers, paints, and many plastics.
Egenskaper
High speed flying splices on most grades of paper such as newsprint, clay coated, corrugated stocks.;Splicing of foils, films and fabrics. Attaching labels or instructions to bottles. Laminating adhesive for foams, photos. Attaching metal or plastic nameplates. Core starting.;Mounting promotional items posters, etc. Mounting rubber or photopolymer printing plates. Reclosable plastic bags. Miscellaneous joining and holding where high initial adhesion, easy liner release and a thin, long ageing bond is required.;Suitable for bonding, joining paper rolls, mounting identification plates, closing plastic bags ...;Bonding of similar and dissimilar materials such as metals, glass, wood, papers, paints and many plastics
Bruksområder
Use for high speed flying splices on most grades of paper such as newsprint, clay coated and corrugated stocks || Use for splicing of foils, films and fabrics. Attach labels or instructions to bottles. Laminate adhesive for foams and photos. Attach metal or plastic nameplates. Core starting || Mounting promotional items posters, etc. Mounting rubber or photopolymer printing plates. Reclosable plastic bags. Miscellaneous joining and holding where high initial adhesion, easy liner release and a thin, long ageing bond is required.
Teknisk informasjon
Egenskaper
| Bredde | 19 mm |
|---|---|
| Lengde | 55 m |
| Tykkelse | 0.05 mm |
| Farge | fargeløs |
| Båndtype | overføringstape |
Vis UNSPSC/ECL@SS
14 595,36 kr Eks. mva
/ 48 stykk
18 244,20 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel