Referanser
Bosch:2608605489
Rubix:362706
EAN:3165140163095

Produktinformasjon : FIBERSLIPSKIVA BM K120 180MM - 2608605489 - BOSCH
Fiberglass abrasive discs can be used for a wide range of tasks, from grinding and stripping to deburring and coarse and fine rust removal.
Egenskaper
Ideal, for example, for surface preparation prior to welding.
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Bruksområder
Ferrous metal|Steel/Ferrous metal
Teknisk informasjon
Egenskaper
| Vekt | 41 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 184x184x1 mm |
| Vekt emballert | 41 g |
| Diameter | 180 mm |
| Korn | 120 |
Vis UNSPSC/ECL@SS
735,00 kr Eks. mva
/ 50 stykk
918,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
