Referanser
Bosch:2608605484
Rubix:359281
EAN:3165140163040

Produktinformasjon : FIBERSLIPSKIVA BM K24 Ø180MM - 2608605484 - BOSCH
Fiberglass abrasive discs can be used for a wide range of tasks, from grinding and stripping to deburring and coarse and fine rust removal.
Egenskaper
Ideal, for example, for surface preparation prior to welding.
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Bruksområder
Ferrous metal|Steel/Ferrous metal
Teknisk informasjon
Egenskaper
| Vekt | 69 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 182x182x3 mm |
| Vekt emballert | 69 g |
| Diameter | 180 mm |
| Korn | 24 |
Vis UNSPSC/ECL@SS
905,50 kr Eks. mva
/ 50 stykk
1 131,88 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
