Referanser
Bosch:2608605476
Rubix:359252
EAN:3165140162968

Produktinformasjon : FIBERSLIPSKIVA BM K60 Ø125MM - 2608605476 - BOSCH
Fiberglass abrasive discs can be used for a wide range of tasks, from grinding and stripping to deburring and coarse and fine rust removal.
Egenskaper
Ideal, for example, for surface preparation prior to welding.
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Bruksområder
Ferrous metal|Steel/Ferrous metal
Teknisk informasjon
Egenskaper
| Vekt | 23 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 135x135x2 mm |
| Vekt emballert | 23 g |
| Diameter | 125 mm |
| Korn | 60 |
Vis UNSPSC/ECL@SS
409,00 kr Eks. mva
/ 50 stykk
511,25 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
