Presisjonslager / spindel lager Timken 2MM9301WICRDUL, Inner diameter: 12 mm | Ytter diameter (inch): 24 mm | Bredde: 6 mm
FafnirSpindle Angular Contact Ball Bearings (9300WI, 9100WI, 200WI, 300WI)
Se teknisk informasjonReferanser
Timken:2MM9301WICRDUL
Rubix:516642
EAN:0087796014039

Produktinformasjon : 2MM9301WICRDUL TIMKEN
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Egenskaper
Timkenangular contact ball bearings are designed for combination radial and axial loading. Single-row bearings have high thrust capacity in one direction. Some single-row bearings are specifically designed for duplex mounting in sets for maximum performance.
Bruksområder
Industrial
Teknisk informasjon
Egenskaper
| Inner diameter | 12 mm |
|---|---|
| Ytter diameter (inch) | 24 mm |
| Bredde | 6 mm |
| Pakning | åpen |
| Serie | 9300wi (ultra-light, iso 19 series) |
| Materiale | bearing-quality steel (low-alloy carbon-chromium; e.g. astm a295 / aisi 52100) |
| Hus | fenolharpiks |
| Vekt | 0.01 kg |
| Prseisjon | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 1840 N |
| Basic dynamic load, radial - Cr | 3690 N |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
