Presisjonslager / spindel lager Timken 2MM215WICRDUL, Inner diameter: 75 mm | Ytter diameter (inch): 130 mm | Bredde: 25 mm
FafnirSpindle Angular Contact Ball Bearings (9300WI, 9100WI, 200WI, 300WI)
Se teknisk informasjonReferanser
Timken:2MM215WICRDUL
Rubix:516251
EAN:0087796070905

Produktinformasjon : 2MM215WICRDUL TIMKEN
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Egenskaper
Timkenangular contact ball bearings are designed for combination radial and axial loading. Single-row bearings have high thrust capacity in one direction. Some single-row bearings are specifically designed for duplex mounting in sets for maximum performance.
Bruksområder
Industrial
Teknisk informasjon
Egenskaper
| Inner diameter | 75 mm |
|---|---|
| Ytter diameter (inch) | 130 mm |
| Bredde | 25 mm |
| Pakning | åpen |
| Serie | 200wi (light series) |
| Materiale | steel |
| Hus | fenolharpiks |
| Vekt | 2.348 kg |
| Prseisjon | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 64900 N |
| Basic dynamic load, radial - Cr | 87900 N |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
