Sagblader Dewalt DT4286-QZ
Extreme Workshop Circular Saw Blade 216mm 80T Arbor Diam - 30mm
Se teknisk informasjonSe dokumenterReferanser
Dewalt:DT4286-QZ
Rubix:6189258
EAN:5035048057704

Dokumenter
Produktinformasjon : SAGBLAD 216X30X80T TCG DT4286-QZ
Specially designed to achieve precise cutting and a high quality finish in for use in wood, coated and uncoated wood materials and plastic[sv]
C4 premium carbide for extended life and up to 5 regrinds
Laser cut plate for improved balance plus ultra-sharp carbide teeth and optimised grind angles reduces tear out
N/A
216 x 30 x 80T
Egenskaper
General Purpose K10 carbide tips cope with wood and non ferrous - metals.
For extra fine cuts in plywood, veneers, softwood and hardwood.
Extra Large Sub Micro Grain Carbide Teeth
These blades are designed with TCG grind geometry which gives and excellent surface finish on the workpiece.
Corrosion Resistant Carbide
For all Series 40 circular saw blades - Pack quantity 1 , Minimum order quantity 1
The blades are tuned to avoid breakout on laminate materials and are suitable for aluminium.
Bruksområder
Remains Sharp for much longer between re-sharpening
The blades are tuned to avoid breakout on laminate materials and are suitable for aluminium.
Extended Cutting Life in Extreme Materials (Tropical Hardwood & MDF)
These blades are designed with TCG grind geometry which gives and excellent surface finish on the workpiece.
For extra fine cuts in plywood, veneers, softwood and hardwood.
Teknisk informasjon
Egenskaper
| Materiale | tungsten carbide |
|---|---|
| Type | sirkelsagblad |
| Antall tenner | 80 |
Vis UNSPSC/ECL@SS
1 169,41 kr Eks. mva
/ stykk
1 461,76 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel