Referanser
Dewalt:DT9544-QZ
Rubix:6187352
EAN:5035048055199

Produktinformasjon : SDS PLUS EXTREME2 10X350X300 MM DT9544-QZ
With a innovative Extreme2 tip design, DEWALT SDS Plus Extreme Drill Bits power through masonry, concrete, and more with a high grade carbide tip that MAXimizes bit life. An optimized flute design allows efficient debris removal.
Egenskaper
The innovative EXTREME DEWALT 2 SDS-Plus drill bit is amongst the very best in terms of its durability drilling life and speed
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The NEW 4 FLUTE SPIRAL incorporates a MAXimized central core for increased durability and energy transmission
The 140° tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Teknisk informasjon
Egenskaper
| Total lengde | 350 mm |
|---|---|
| Borre diameter | 10 mm |
| Lengde på kutt | 290 mm |
| Hus materiale | stål |
| Type hale | sds plus |
Vis UNSPSC/ECL@SS
136,53 kr Eks. mva
/ stykk
170,66 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel