Referanser
Aventics:8985121012
Rubix:248829
Dokumenter
Produktinformasjon : END PLATE CD01-END-TYPEB-R-G3/8 - 8985121012
MS4 Connecting plate
Egenskaper
•The min. control pressure must be adhered to, since otherwise faulty switching and valve failure may result
The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C
The oil content of compressed air must remain constant during the life cycle
I/O functionality by combining with contact bridge kit for additional inputs/outputs
The pressure dew point must be at least 15 °C under ambient and medium temperature and may not exceed 3 °C
The oil content of compressed air must remain constant during the life cycle
I/O functionality by combining with contact bridge kit for additional inputs/outputs
Teknisk informasjon
Egenskaper
| Type | end plate |
|---|
Vis UNSPSC/ECL@SS
321,54 kr Eks. mva
/ stykk
401,92 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel