Sideavbitere Knipex 78 03 125 SB

Elektroniske presistenger

Se teknisk informasjon

Referanser

Knipex:78 03 125 SB
Rubix:369235
EAN:4003773011972
brand logo

Teknisk sammendrag

Spiss formsidel?ftende
Lengde130 mm
Vekt78 g
Se alle karakteristika

Produktinformasjon : Electronic Super Knips - 78 03 125 SB - Knipex


78 03 125 ESD Electronic Super Knips® ESD
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. cutting edge hardness approx. 54 HRC. INOX tool steel.
  • Cutting capacities medium hard wire (diameter): Ø 1.0 mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1.6 mm
  • Jaw length (B): 9 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 13.5 mm
  • ESD: yes  
  • Cutting edge hardness approx. 54 HRC. INOX - tool steel. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. INOX - tool steel

    Teknisk informasjon


    Egenskaper
    Dimensjoner (L x B x H)130x80x7 mm
    Spiss formsidel?ftende
    Lengde130 mm
    Vekt78 g
    Lengde på neser9 mm
    311,19 kr Eks. mva
    / stykk
    388,99 kr Inkl. mva
    • Tilgjengelig