Spor kulelager FAG 16024-N-C3, Ytter diameter (inch): 180 mm | Bredde: 19 mm | Inner diameter: 120 mm
Dypt sporkulelager
Se teknisk informasjonReferanser
FAG:16024-N-C3
Rubix:6005982
Produsent:0389066350030



Produktinformasjon : Sporkullager 16024N.C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Teknisk informasjon
Egenskaper
| Vekt | 1574 g |
|---|---|
| Inner diameter | 120 mm |
| Ytter diameter (inch) | 180 mm |
| Bredde | 19 mm |
| Pakning | åpen |
| Type lagerklaring | c3 |
| Serie | 160.. |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
