Spor kulelager FAG 6311-2RSR, Ytter diameter (inch): 120 mm | Bredde: 29 mm | Inner diameter: 55 mm
Dypt sporkulelager
Se teknisk informasjonReferanser
FAG:6311-2RSR
Rubix:163330
Produsent:0167237320000
EAN:4054369640120



Produktinformasjon : 6311-C-2HRS FAG
Kulelager 45 x 100 x 25
Egenskaper
This single-row ball bearing provides smooth rotation while withstanding heavy radial loads. The rubber seals offer effective protection against contaminants, reducing the frequency of maintenance and extending the bearing’s service life. The sheet steel cage contributes to the product’s overall robustness, enabling it to maintain high performance even under harsh operating conditions.
Bruksområder
- Machine tools: milling machines, lathes, drills, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 29x120x120 mm |
|---|---|
| Vekt | 1430 g |
| Inner diameter | 55 mm |
| Ytter diameter (inch) | 120 mm |
| Bredde | 29 mm |
| Pakning | to gummipakninger |
| Type lagerklaring | cn |
| Serie | 63..-2rsr |
| Materiale | stål |
| Hastighetsbegrensning | 3600 rpm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
