Spor kulelager FAG 6218-2RSR, Ytter diameter (inch): 160 mm | Bredde: 30 mm | Inner diameter: 90 mm

Dypt sporkulelager

Se teknisk informasjon

Referanser

FAG:6218-2RSR
Rubix:163041
Produsent:0167215190000
EAN:4012801203616
brand logo

Teknisk sammendrag

Inner diameter90 mm
Ytter diameter (inch)160 mm
Bredde30 mm
Se alle karakteristika

Produktinformasjon : 6218-2RSR FAG


This FAG brand deep groove ball bearing is designed to deliver optimal performance in various industrial environments. This single-row ball bearing is distinguished by its robustness and reliability.

Features:
This FAG deep groove ball bearing is designed to effectively handle high radial loads thanks to its single-row ball configuration. This type of bearing is known for its robustness and durability in industrial environments. The sheet steel cage ensures even load distribution, reducing the risk of premature wear. It is equipped with two rubber seals that protect the internal components from dust, liquids, and other contaminants. This design not only guarantees a long service life but also ensures smooth and quiet rotation, which is essential for optimal performance in a variety of applications.

Maintenance:
Thanks to its optimized design, this FAG deep groove ball bearing requires little maintenance. The rubber seals provide effective protection against contaminants, thereby reducing the need for frequent cleaning or relubrication. However, it is recommended to regularly monitor the bearing’s performance to detect any potential abnormalities.

Sealing:
The FAG deep groove ball bearing is sealed by two rubber seals, which effectively protect the internal components from contaminants such as dust, water, or corrosive liquids. This sealing barrier plays a crucial role in preserving the internal lubrication, thereby ensuring smooth rotation and reducing maintenance requirements.

Egenskaper

The protection provided by the rubber seals prevents the ingress of dust, water, and other contaminants, thereby extending the bearing’s service life. The sheet steel cage reinforces the product’s strength and allows for better load distribution, reducing vibrations and improving equipment stability. Furthermore, thanks to optimal lubrication retained by the seals, maintenance is simplified and operating costs are reduced. This product therefore offers a reliable and high-performance solution for demanding industrial applications.

Bruksområder

• Automotive equipment
• Small gearboxes
• Household appliances

Teknisk informasjon


Egenskaper
Dimensjoner (L x B x H)30x160x160 mm
Vekt2210 g
Inner diameter90 mm
Ytter diameter (inch)160 mm
Bredde30 mm
Pakningto gummipakninger
Type lagerklaringcn
Serie62..-2rsr
Materialestål
Hastighetsbegrensning2380 rpm
Basic static load, radial - C0r74000 N
Basic dynamic load, radial - Cr102000 N
4 629,90 kr Eks. mva
/ stykk
5 787,38 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Sjekk ut produktene våre fra relaterte kategorier