Spor kulelager FAG 4200-BB-TVH, Ytter diameter (inch): 30 mm | Bredde: 14 mm | Inner diameter: 10 mm
Dypt sporkulelager
Se teknisk informasjonReferanser
FAG:4200-BB-TVH
Rubix:162146
Produsent:0219414750000
EAN:4064328259768

Produktinformasjon : 4200-BB-TVH FAG
This FAG double-row deep groove ball bearing is a crucial component for industrial applications that require high rotational speeds and high load capacity.
This bearing is open, which means it is not sealed and must be lubricated regularly.
Features:
Double-row design: Offers higher load capacity than single-row ball bearings, for better performance and a longer service life.
Plastic cage: Reduces friction and wear, while improving lubrication and corrosion resistance.
Suitable for high rotational speeds: Meets the demands of the most demanding applications.
Manufactured to the highest standards: Ensures exceptional reliability and durability.
Maintenance:
To ensure optimal service life and consistent performance, it is important to follow the manufacturer’s maintenance recommendations. This includes regular lubrication, inspecting the bearing’s condition, and replacing it if necessary.
This deep groove ball bearing is not sealed and is therefore not recommended for use in dusty or humid environments.
Brand Information:
FAG is a global leader in the design and manufacture of ball bearings, recognized for its expertise, quality, and reliability. With over 100 years of experience, FAG offers a wide range of bearings to meet the needs of the most demanding industries.
By choosing this double-row deep groove ball bearing, you are opting for a high-performance, reliable, and durable solution that will meet the most critical needs of your applications.
This bearing is open, which means it is not sealed and must be lubricated regularly.
Features:
Double-row design: Offers higher load capacity than single-row ball bearings, for better performance and a longer service life.
Plastic cage: Reduces friction and wear, while improving lubrication and corrosion resistance.
Suitable for high rotational speeds: Meets the demands of the most demanding applications.
Manufactured to the highest standards: Ensures exceptional reliability and durability.
Maintenance:
To ensure optimal service life and consistent performance, it is important to follow the manufacturer’s maintenance recommendations. This includes regular lubrication, inspecting the bearing’s condition, and replacing it if necessary.
This deep groove ball bearing is not sealed and is therefore not recommended for use in dusty or humid environments.
Brand Information:
FAG is a global leader in the design and manufacture of ball bearings, recognized for its expertise, quality, and reliability. With over 100 years of experience, FAG offers a wide range of bearings to meet the needs of the most demanding industries.
By choosing this double-row deep groove ball bearing, you are opting for a high-performance, reliable, and durable solution that will meet the most critical needs of your applications.
Egenskaper
High load capacity: Withstands heavy radial and axial loads, making it suitable for demanding applications.
Suitable for high rotational speeds: Operates efficiently at high speeds, increasing productivity.
Robust design: Resistant to shocks and vibrations, for long-lasting use in harsh industrial environments.
Low maintenance: Requires only regular lubrication for optimal performance.
Versatile: Suitable for a wide range of industrial applications.
Suitable for high rotational speeds: Operates efficiently at high speeds, increasing productivity.
Robust design: Resistant to shocks and vibrations, for long-lasting use in harsh industrial environments.
Low maintenance: Requires only regular lubrication for optimal performance.
Versatile: Suitable for a wide range of industrial applications.
Bruksområder
Automotive vehicles: Essential for the proper operation of cars, trucks, motorcycles, and other types of vehicles.
Household appliances: Used in many household appliances to ensure quiet and smooth operation.
Small gearboxes: Indispensable for speed reduction in various mechanical equipment.
Household appliances: Used in many household appliances to ensure quiet and smooth operation.
Small gearboxes: Indispensable for speed reduction in various mechanical equipment.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 14x30x30 mm |
|---|---|
| Vekt | 51 g |
| Inner diameter | 10 mm |
| Ytter diameter (inch) | 30 mm |
| Bredde | 14 mm |
| Pakning | åpen |
| Type lagerklaring | cn |
| Serie | 42..-bb-tvh |
| Materiale | stål |
| Hus | polyamid |
| Referanse hastighet | 21600 rpm |
| Hastighetsbegrensning | 21800 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 8300 N |
Vis UNSPSC/ECL@SS
819,61 kr Eks. mva
/ stykk
1 024,51 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel