Referanser
Bosch:1600A003DL
Rubix:363408
EAN:3165140800594





Dokumenter
Produktinformasjon : Støvadapter GDE 230 Fc-S T/Vinkelsliper
System Accessories GDE 230 FC-S; Virtually dust-free cutting of stone with large angle grinders; For clean, tidy operation and hardly any cleaning work afterwards; Easy handling: Convenient connection to angle grinder and dust extractor; Works with many Bosch angle grinders with 230 mm diameter; Precise work due to practical depth-of-cut adjustment; Low weight and wheels for convenient use; Perfectly harmonised with the Bosch Click & Clean System
Teknisk informasjon
Egenskaper
| Type | dust extraction guard |
|---|---|
| Bruk | angle grinder |
Vis UNSPSC/ECL@SS
4 007,11 kr Eks. mva
/ stykk
5 008,89 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel