Referanser
Bahco:4513-3.00-10P
Rubix:6293363
EAN:7314150372188

Dokumenter
Produktinformasjon : Metallbor HSS-G 3.00 10 pk i eske
Size range 0.5 mm to 20 mm
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless-steel
Manufactured to DIN 338 N
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless-steel
Manufactured to DIN 338 N
Teknisk informasjon
Egenskaper
| Borre diameter | 3 mm |
|---|---|
| Total lengde | 61 mm |
| Lengde på kutt | 33 mm |
| Skafttype | sylindrisk |
| Din standard | din 338 n |
| Maskinerings materiale | bronze;brass;carbon steel;cast iron;alloy steel;stainless steel |
| Skjæremateriale | hss |
| Tupp vinkel | 130 ° |
| hale diameter | 3 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel