Referanser
Bosch:2608707005
Rubix:6466341
Produsent:2608707005
EAN:4059952650609




Dokumenter
Produktinformasjon : Betongborsett, HEX-5 4-10mm PRO, 7 deler - 2608707005 - Bosch
Standard impact and rotary drill bits tend to wear out quickly. On the other hand, when using impact drills with impact drills, inaccurate holes with broken parts and broken stone slabs can be produced. As a solution to this problem, we have made the PRO HEX-5 drill bit. The drill bit has a specially designed tip that allows you to drill smooth holes with the hammer drill – over and over again. With its innovative carbide tip design, the durable PRO HEX-5 drill bit is the perfect choice for professionals who need to drill in stone, concrete, and brick with impact drills and impact drill drivers. Instead of the usual pointed tip, the PRO HEX-5 has a carbide edge with precisely balanced angles and no weak spots. Thanks to this, the drill bit can withstand the hammer drilling mode and helps you effectively handle even working with hard materials.
Egenskaper
•Drilling in concrete, stone and brick with a long service life
Continuous carbide edge tip resists drilling in impact mode
Continuous carbide edge tip resists drilling in impact mode
Teknisk informasjon
Egenskaper
| Antall elementer | 7 |
|---|---|
| Hus materiale | karbid |
| Type hale | sekskantet |
Vis UNSPSC/ECL@SS
527,44 kr Eks. mva
/ stykk
659,30 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel