Tetningsmidler Dow Corning RTV 732 TRANSPARENT 310ML
Dowsil Multi-Purpose Sealant
Se teknisk informasjonSe dokumenterReferanser
Dow Corning:RTV 732 TRANSPARENT 310ML
Rubix:215729
Produsent:DOW CORNING 732
EAN:5413278249371

Dokumenter
Produktinformasjon : DOW CORNING 732 TRANSP. 310ML SILIKONGUMMI - DC732.310T
DOWSIL™ 732 Multi-Purpose Sealant Clear is a one component, non-slumping, silicone paste that is used for bonding and sealing industrial applications. It offers easy application, Acetoxy cure system, flexibility and good dielectric properties. 300 mL Cartridge.
Egenskaper
One-component adhesive/sealant
Cures at room temperature when exposed to moisture in the air
Acetoxy cure system
Non-sag, paste consistency
Easy to apply
Cures to a tough, flexible rubber
Good adhesion to many substrates
Complies with MIL-A-46106
Complies with FDA 177.2600
Cures at room temperature when exposed to moisture in the air
Acetoxy cure system
Non-sag, paste consistency
Easy to apply
Cures to a tough, flexible rubber
Good adhesion to many substrates
Complies with MIL-A-46106
Complies with FDA 177.2600
Bruksområder
General industrial sealing and bonding applications
Teknisk informasjon
Egenskaper
| Kapasitet | 310 ml |
|---|---|
| Farge | fargeløs |
| Type | silikon |
| Minimum temperatur | -60 °C |
| Maks temperatur | 180 °C |
Vis UNSPSC/ECL@SS
541,38 kr Eks. mva
/ stykk
676,72 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel